Shop All Spring Plungers
Te-Co
Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2
Mfr # 54414X
Zoro # G0672926
product price: $19.69
/pk 2, $9.85/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Steel
- Function Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
- Type Hand Retractable With Out lock
- Plunger Dia. (In.) 0.155
- Plunger Case Hardened Steel, Zinc Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54414X
- Zoro # G0672926
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.155 |
Body Width (In.) | 0.250 |
Thread Size | 1/4"-20 |
Body Length (In.) | 1.14 |
Body Length | 0.8000 in |
Plunger Dia. | 0.1550 in |
Ring Dia. | 0.6200 in |
Body Dia. | 1/4 in |
Overall Length | 1.1400 in |
Thread Length | 0.8000 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 0.8000 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.1550 in, Plunger Projection 1/4 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 0.8000 in, Final Nose Force 2.5 lb, Initial Nose Force 1 lb, Overall Length 1.1400 in, Ring Dia. 0.6200 in, Handle Type Pull Ring, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Cutter, Tr-5000, Tapered Head, Semiflush (10501)
- PROTO 1/4 in Drive Socket Set Metric, SAE 36 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome (J47336S)
- MITUTOYO Crimp Height Micrometer, 0-0.8", Digital (342-371-30)
- RIDGID Fitting, Grease (46860)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, PK5 (53503X)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- Te-Co Spring Plungers