Shop All Spring Plungers
Te-Co
Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2
Mfr # 54203X
Zoro # G0462831
product price: $42.89
/pk 2, $21.45/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 2.11
- Body Width (In.) 0.500
- Material 303 Stainless Steel
- Plunger Travel (In.) 0.750
- Type Hand Retractable With Out lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54203X
- Zoro # G0462831
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 2.11 |
Body Width (In.) | 0.500 |
Plunger Dia. (In.) | 0.310 |
Thread Size | 1/2"-13 |
Plunger Dia. | 0.3100 in |
Thread Length | 1.1000 in |
Body Dia. | 1/2 in |
Plunger Width | 1/2 in |
Body Length | 1-1/4 in |
Overall Length | 2.1100 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.1000 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.3100 in, Plunger Projection 3/4 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1-1/4 in, Final Nose Force 5 lb, Initial Nose Force 1 lb, Overall Length 2.1100 in, Plunger Width 1/2 in, Handle Type Lever, Body Material Stainless Steel, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DWST Multi-Level Workshop, Plastic, Black/Yellow, 29 in W x 16-1/2 in D x 22 in H (DWST20880)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- ASTRO PNEUMATIC $RIVETER 13" HEAVY DUTY HAND (AO1423)
- V-8 TOOLS Puller Set, 10T (4210)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- TE-CO Hex Nose Plgr, Stl 5/8"-11, NoLck, PK2 (57205X)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- J.W. WINCO JW Winco GN717-5-M8-C-ST Indexing Plunger (717-5-M8-C-ST)
- Te-Co Spring Plungers