Shop All Spring Plungers
Te-Co
Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2
Mfr # 54312X
Zoro # G0620462
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 0.500
- Function Fully Rretractable Plunger, And Easy Withdrawing And Re-engagement
- Plunger Dia. (In.) 0.310
- Thread Size 1/2"-13
- Plunger Case Hardened Steel, Zinc Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 54312X
- Zoro # G0620462
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.500 |
Plunger Dia. (In.) | 0.310 |
Thread Size | 1/2"-13 |
Body Length (In.) | 2.00 |
Body Length | 1-1/4 in |
Plunger Dia. | 0.3100 in |
Overall Length | 2 in |
Body Dia. | 1/2 in |
Plunger Width | 1/2 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 3/4 in, Mounting Type Threaded, With Locking Plunger No, Body Length 1-1/4 in, Final Nose Force 5 lb, Initial Nose Force 1 lb, Overall Length 2 in, Plunger Width 1/2 in, Handle Type Lever, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush set Replaces Makita CB430, 191964-0, 195018-5 & 191971-3, PK 2 (K44)
- CLC WORK GEAR Tote, Tool Tote, Tan, Leather, 17 Pockets (526)
- JET Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (577101)
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-12 (6848)
- TE-CO Plunger w/o Locking, Ball, 3/8, 5/8, PK5 (53810X01)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 17/32, PK5 (52001)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5 (52406)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 (53706)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52905)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- Te-Co Spring Plungers