Shop All Spring Plungers
Te-Co
Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2
Mfr # 54308
Zoro # G1596366
original price:
$50.02
16% off
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Case Hardended Steel, Zinc Plate
- Body Steel
- Force 1.00 Initial, 5.00 Final
- Body Length (In.) 3.05
- Body Width (In.) 0.620
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 54308
- Zoro # G1596366
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 3.05 |
Body Width (In.) | 0.620 |
Thread Size | 5/8"-11 |
Plunger Dia. (In.) | 0.380 |
Thread Length | 1.8200 in |
Plunger Width | 0.6200 in |
Plunger Dia. | 0.3800 in |
Body Length | 2 in |
Overall Length | 3.0500 in |
Body Dia. | 5/8 in |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.8200 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3800 in, Plunger Projection 1 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 2 in, Final Nose Force 5 lb, Initial Nose Force 1 lb, Overall Length 3.0500 in, Plunger Width 0.6200 in, Handle Type Lever, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182020)
- CAPRI TOOLS 1/2 in x 9/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-12916)
- HOUGEN 15/16 in. x 2 in. 12,000-Series Annular Cutter (12230)
- WILDE 8" SLIP JOINT PLIERS-POLISHED-BULK (G263P.NP/BB)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- TE-CO Plunger, Spring, SS, 1/4-20, 3/4, PK5 (53207)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Spring, Steel, B/O, 3/4-10, PK2 (52012)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- J.W. WINCO JW Winco GN717-5-M8-BK-ST Indexing Plunger (717-5-M8-BK-ST)
- Te-Co Spring Plungers