Shop All Spring Plungers
Te-Co
Plunger, Hand, Steel, Zinc, 5/8-11, 1.88, PK2
Mfr # 54353
Zoro # G3056173
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. (In.) 0.380
- Spring 302/304 Stainless
- Plunger Case Hardened Steel, Zinc Plate
- Function Fully Retractable Plunger, And Easy Withdrawing And Re engagement
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 54353
- Zoro # G3056173
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.380 |
Thread Size | 5/8"-11 |
Body Width (In.) | 0.380 |
Body Length (In.) | 1.88 |
Plunger Dia. | 0.3800 in |
Plunger Width | 0.6200 in |
Overall Length | 1.8800 in |
Body Length | 1-1/4 in |
Body Dia. | 5/8 in |
Thread Length | 3/4 in |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 3/4 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3800 in, Plunger Projection 1/2 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1-1/4 in, Final Nose Force 2.5 lb, Initial Nose Force 0.75 lb, Overall Length 1.8800 in, Plunger Width 0.6200 in, Handle Type Lever, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 In. (728NA3)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, Met, 1/2"Dr, 14 pcs, Metric, Open End (17299)
- VERSADRIVE Rapid-Lock Morse Taper Arbor MT3 (111045-03)
- GEDORE Set Of Rivetting Setters And Snap Dies (125 B)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52011X)
- TE-CO Plunger, Ball W/Out Lock, 3/8-16, 5/8, PK5 (52915X)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- Te-Co Spring Plungers