Shop All Spring Plungers
Te-Co
Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2
Mfr # 54311
Zoro # G0576965
product price: $25.15
/pk 2, $12.58/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Fully Retractable Plunger, And Easy Withdrawing And Re engagement
- Plunger Case Hardened Steel, Zinc Plate
- Spring Stainless Steel
- Plunger Dia. (In.) 0.250
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54311
- Zoro # G0576965
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.250 |
Thread Size | 3/8"-16 |
Body Width (In.) | 0.380 |
Body Length (In.) | 2 |
Plunger Dia. | 1/4 in |
Overall Length | 2 in |
Body Dia. | 3/8 in |
Body Length | 1.3100 in |
Plunger Width | 0.3800 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 1/4 in, Plunger Projection 0.5600 in, Mounting Type Threaded, With Locking Plunger No, Body Length 1.3100 in, Final Nose Force 3.75 lb, Initial Nose Force 0.75 lb, Overall Length 2 in, Plunger Width 0.3800 in, Handle Type Lever, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2 Drive X 1/4 Hex Driver 6 Length (150Mm) (29086F)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-05-006)
- RITEKNIFE Safety Box Cutter, Plastic 7 7/8 in L (CB 100)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- TE-CO Plunger, Ball, Steel, Zinc, #10-32, 33/64, PK5 (52801)
- TE-CO Plunger, Spring, SS, 1/4-20, 1, PK5 (53205)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 (52604)
- TE-CO Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5 (52917X)
- Te-Co Spring Plungers