Shop All Spring Plungers
Te-Co
Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2
Mfr # 54351
Zoro # G2745267
product price: $24.85
/pk 2, $12.43/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Initial (Lb.) 0.025
- Finish Zinc Plated Clear Chromate
- Body Width (In.) 0.250
- Material Steel
- Body Length (In.) 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54351
- Zoro # G2745267
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.250 |
Body Length (In.) | 1.13 |
Thread Size | 3/8"-16 |
Plunger Dia. (In.) | 0.250 |
Thread Length | 0.6200 in |
Body Length | 3/4 in |
Overall Length | 1.1300 in |
Plunger Dia. | 1/4 in |
Plunger Width | 0.3800 in |
Body Dia. | 1/4 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.6200 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 1/4 in, Plunger Projection 0.3000 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 3/4 in, Final Nose Force 1.25 lb, Initial Nose Force 0.025 lb, Overall Length 1.1300 in, Plunger Width 0.3800 in, Handle Type Lever, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ironworker's Pliers 2-Piece Kit (94508)
- DEWALT 1/2" PEX Expander Head (DCE40012)
- HOUGEN 2-1/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18268)
- POWERWELD Locking C-Clamps with Swivel Pads, 6" (PW6SP)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- TE-CO Plunger, Spring, Steel, B/O, 5/16-18, 1, PK5 (52008)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54312)
- TE-CO Spring Plunger Wrench, PK 2 (53002)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- TE-CO Spring Plunger, PK 10 (69401X01)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- Te-Co Spring Plungers