Shop All Spring Plungers
Te-Co
Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2
Mfr # 54307
Zoro # G1317023
product price: $34.39
/pk 2, $17.20/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated Clear Chromate
- Force 1.00 Initial, 5.00 Final
- Thread Size 1/2"-13
- Plunger Dia. (In.) 0.310
- Spring Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54307
- Zoro # G1317023
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 1/2"-13 |
Plunger Dia. (In.) | 0.310 |
Body Width (In.) | 0.500 |
Body Length (In.) | 2.11 |
Plunger Dia. | 0.3100 in |
Body Dia. | 1/2 in |
Body Length | 1-1/4 in |
Thread Length | 1.1000 in |
Plunger Width | 1/2 in |
Overall Length | 2.1100 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.1000 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 3/4 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1-1/4 in, Final Nose Force 5 lb, Initial Nose Force 1 lb, Overall Length 2.1100 in, Plunger Width 1/2 in, Handle Type Lever, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver TR9 Round (05028033001)
- ZORO SELECT Thread Identifier, 26" L, 4" W, 20" Wire L (TH-COM-L-------)
- WESTWARD Tap/Die Set, 39 Pieces (1PZ49)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-120)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5 (52406)
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- TE-CO Plunger, Spring W/Out Lock, #8-32, PK5 (52003X)
- Te-Co Spring Plungers