Shop All Spring Plungers
Te-Co
Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2
Mfr # 54416
Zoro # G2903923
product price: $31.49
/pk 2, $15.75/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Zinc Plated Clear Chromate
- Plunger Travel (In.) 0.500
- Force 2.50 Initial, 5.00 Final
- Function Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
- Body Length (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54416
- Zoro # G2903923
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 2 |
Body Width (In.) | 0.500 |
Plunger Dia. (In.) | 0.312 |
Thread Size | 1/2"-13 |
Body Dia. | 1/2 in |
Overall Length | 2 in |
Thread Length | 1.4000 in |
Plunger Dia. | 0.3120 in |
Body Length | 1.4000 in |
Ring Dia. | 1.2600 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.4000 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3120 in, Plunger Projection 1/2 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1.4000 in, Final Nose Force 5 lb, Initial Nose Force 2.5 lb, Overall Length 2 in, Ring Dia. 1.2600 in, Handle Type Pull Ring, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Plug Tap, 14mm x 2mm (82573)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #11 (46681)
- DRILL AMERICA 7/16"-14 Carbon Steel Taper Hand Tap (DWTT7/16-14)
- DRILL AMERICA 10" Square Bastard File (DIC13196)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 (52604)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308A6)
- Te-Co Spring Plungers