Shop All Spring Plungers
Te-Co
Plunger, Hand, SS, 3/8-16, 2.00, PK2
Mfr # 54202
Zoro # G1374387
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
- Spring Stainless Steel
- Thread Size 3/8"-16
- Plunger Travel (In.) 0.560
- Plunger Dia. (In.) 0.250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 54202
- Zoro # G1374387
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Plunger Dia. (In.) | 0.250 |
Body Width (In.) | 0.750 |
Body Length (In.) | 2.00 |
Plunger Width | 0.3800 in |
Body Length | 1.3100 in |
Plunger Dia. | 1/4 in |
Body Dia. | 3/4 in |
Overall Length | 2 in |
Thread Length | 1.1800 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.1800 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 1/4 in, Plunger Projection 0.5600 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1.3100 in, Final Nose Force 3.75 lb, Initial Nose Force 0.75 lb, Overall Length 2 in, Plunger Width 0.3800 in, Handle Type Lever, Body Material Stainless Steel, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- RELTON SDS+ X 24" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-24)
- GREY PNEUMATIC SKT 1/4" DR X 7/16" MAG DEEP IM (GP914DG)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 40WZ29 (40WZ29)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- TE-CO Plunger, Spring W/Out Lock, #6-32, PK5 (53301X)
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- Te-Co Spring Plungers