Shop All Spring Plungers
Te-Co
Plunger, Hand, SS, 3/8-16, 1.68, PK2
Mfr # 54406
Zoro # G2649814
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 0.375
- Plunger Dia. (In.) 0.233
- Material 303 Stainless Steel
- Body Length (In.) 1.68
- Function Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 54406
- Zoro # G2649814
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.375 |
Plunger Dia. (In.) | 0.233 |
Body Length (In.) | 1.68 |
Thread Size | 3/8"-16 |
Plunger Dia. | 0.2330 in |
Body Length | 1.2000 in |
Overall Length | 1.6800 in |
Thread Length | 1.2000 in |
Body Dia. | 3/8 in |
Ring Dia. | 0.9800 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.2000 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.2330 in, Plunger Projection 3/8 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1.2000 in, Final Nose Force 4 lb, Initial Nose Force 2 lb, Overall Length 1.6800 in, Ring Dia. 0.9800 in, With Flange No, Handle Type Pull Ring, Body Material Stainless Steel, Retractable Yes, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Extension Rod, 50mm (12AAA210)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R3 Tip, 1 13/16 in L (54TN77)
- BOSCH Demolition Hammer, 14.5A, 1380 to 2760 BPM (DH712VC)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54925)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Plunger, Spring, SS, 1/2-13, 3/4, PK5 (53506)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- Te-Co Spring Plungers