Shop All Spring Plungers
Te-Co
Plunger, Hand, SS, 1/2-13, 2.11, PK2
Mfr # 54203
Zoro # G2641624
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 2.11
- Material 303 Stainless Steel
- Plunger Travel (In.) 0.750
- Plunger 303 Stainless Steel
- Plunger Dia. (In.) 0.310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 54203
- Zoro # G2641624
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 2.11 |
Plunger Dia. (In.) | 0.310 |
Body Width (In.) | 0.500 |
Thread Size | 1/2"-13 |
Thread Length | 1.1000 in |
Plunger Dia. | 0.3100 in |
Overall Length | 2.1100 in |
Body Length | 1-1/4 in |
Body Dia. | 1/2 in |
Plunger Width | 1/2 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.1000 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.3100 in, Plunger Projection 3/4 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1-1/4 in, Final Nose Force 5 lb, Initial Nose Force 1 lb, Overall Length 2.1100 in, Plunger Width 1/2 in, Handle Type Lever, Body Material Stainless Steel, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 10 TPI, 0.035" Thick, Carbon Steel (ZHBGR10-9'5)
- DEWALT 16 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4899)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (ICS73480-52)
- INSIZE Inside Spring Caliper, 0 to 6.69" Range (7261-150)
- TE-CO Plunger, Spring, Steel, B/O, 5/16-18, 1, PK5 (52008)
- TE-CO Plunger, Ball, SS, 1/4-20, 17/32, PK5 (52908)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- TE-CO Spring Plunger, Hvy, SS, 5/16-18x1 L, PK5 (5322301)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 (52604)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- LDR Plunger 9 in. L X 4 in. D (512-3111)
- Te-Co Spring Plungers