Shop All Spring Plungers
Te-Co
Plunger, Hand, SS, 1/2-13, 2.00, PK2
Mfr # 54407
Zoro # G0774715
product price: $52.39
/pk 2, $26.20/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Length (In.) 2
- Function Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
- Spring 302/304 Stainless
- Thread Size 1/2"-13
- Plunger Travel (In.) 0.500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 54407
- Zoro # G0774715
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 2 |
Thread Size | 1/2"-13 |
Body Width (In.) | 0.500 |
Plunger Dia. (In.) | 0.312 |
Overall Length | 2.5 in |
Thread Length | 1.4 in |
Body Length | 2 in |
Body Dia. | 1/2 in |
Ring Dia. | 1.2600 in |
Plunger Dia. | 0.3120 in |
Body Diameter | 0.5 in |
Handle Diameter | 1 17/64 in |
Ring Diameter | 1.26 in |
Plunger Width | 0.312 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.4 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.3120 in, Plunger Projection 0.5 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 2 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.5 lbf, Overall Length 2.5 in, Plunger Width 0.312 in, Ring Dia. 1.2600 in, Thread Pitch 0.077 in, Handle Type Pull Ring, Body Finish Uncoated, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5.00mm (C18940)
- ABANAKI Motor (MGRX4966)
- MITUTOYO Digit Micrometer (193-101)
- SUPERCUT 116-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (205619)
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (53205X)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53405)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- J.W. WINCO JW Winco GN717-4-M6-BK-ST Indexing Plunger (717-4-M6-BK-ST)
- Te-Co Spring Plungers