Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, Zinc, 5/8-11, PK5
Mfr # 52818X
Zoro # G0368164
product price: $31.15
/pk 5, $6.23/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Initial (Lb.) 7.00
- Body Length (In.) 63/64
- Thread Size 5/8"-11
- Material Steel
- Body Width (In.) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52818X
- Zoro # G0368164
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 63/64 |
Thread Size | 5/8"-11 |
Body Width (In.) | 0.625 |
Ball Size (In.) | 0.375 |
Body Length | 63/64 in |
Body Dia. | 5/8 in |
Overall Length | 63/64 in |
Thread Length | 63/64 in |
Plunger Dia. | 3/8 in |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 63/64 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 3/8 in, Plunger Projection 0.0960 in, Mounting Type Threaded, Body Length 63/64 in, Final Nose Force 50 lb, Initial Nose Force 7 lb, Overall Length 63/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Gold, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003086)
- WESTWARD Transfer Punch, 7/16 In Tip, 4-7/8 In L (22N810)
- BOSCH Cobalt Jobber Length Drill Bit (CO4135)
- STARRETT Trammel (59A)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54308)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- TE-CO Plunger, Spring W/Out Lock, 3/4-10, PK2 (52210X)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52908X)
- Te-Co Spring Plungers