Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5
Mfr # 52810X
Zoro # G3237823
original price:
$20.99
16% off
new price: $17.55
/pk 5, $3.51/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Material Steel
- Force 2.50 Initial, 5.00 Final
- Ball Travel (In.) 0.048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52810X
- Zoro # G3237823
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Body Width (In.) | 0.375 |
Body Length (In.) | 5/8 |
Ball Size (In.) | 0.187 |
Plunger Dia. | 0.1870 in |
Body Dia. | 3/8 in |
Body Length | 5/8 in |
Overall Length | 5/8 in |
Thread Length | 5/8 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 5/8 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.1870 in, Plunger Projection 0.0480 in, Mounting Type Threaded, Body Length 5/8 in, Final Nose Force 5 lb, Initial Nose Force 2.5 lb, Overall Length 5/8 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETOL 10 in L 1 1/2 in Cap. Alloy Steel RW2 Refinery Wrench (RW2)
- ITW Itw Brands 40066 .22 Caliber Trigger Shot Tool (40066)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-178-A)
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 (53706)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Plunger, Ball, SS, 1/4-20, 17/32, PK5 (52908)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- Te-Co Spring Plungers