Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, Zinc, 1/4-20, PK5
Mfr # 52806X
Zoro # G1283107
product price: $13.79
/pk 5, $2.76/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 0.250
- Finish Zinc Yellow Chromate
- End Force Initial (Lb.) 4.00
- Body Length (In.) 17/32
- Spring 302/304 Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52806X
- Zoro # G1283107
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.250 |
Body Length (In.) | 17/32 |
Ball Size (In.) | 0.125 |
Thread Size | 1/4"-20 |
Body Dia. | 1/4 in |
Overall Length | 0.566 in |
Body Length | 0.531 in |
Plunger Dia. | 1/8 in |
Thread Length | 0.531 in |
Body Diameter | 0.25 in |
Plunger Width | 0.125 in |
Description
Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 6-inch Sander, Vinyl Pad, 12000 RPM, 0.25 HP (311A)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89437QPB123660)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 3-1/4 in. (1026)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23046)
- TE-CO Plunger, Ball W/Out Lock, #5-40, 1/4, PK5 (52822X)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52209X)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- TE-CO Plunger, Ball W/Out Lock, 3/8-16, 5/8, PK5 (52915X)
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- J.W. WINCO JW Winco GN610-2.6-8-H Spring Loaded Shell (610-2.6-8-H)
- Te-Co Spring Plungers