Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, Zinc, #10-32, PK5
Mfr # 52803X
Zoro # G2486766
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force 2.00 Initial, 5.00 Final
- Thread Size #10-32
- Type Without Locking Element
- End Force Final (Lb.) 5.00
- End Force Initial (Lb.) 2.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52803X
- Zoro # G2486766
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #10-32 |
Ball Size (In.) | 0.093 |
Body Width (In.) | #10-32 |
Body Length (In.) | 33/64 |
Thread Length | 33/64 in |
Overall Length | 33/64 in |
Plunger Dia. | 0.0930 in |
Body Length | 33/64 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 33/64 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.0250 in, Mounting Type Threaded, Body Length 33/64 in, Final Nose Force 5 lb, Initial Nose Force 2 lb, Overall Length 33/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Gold, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Spinner Handle 7-3/4" (81128H)
- VIEGA Viega ProPress adapter, 2" x 2" (80055)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5 (52406)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30085)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52807)
- J.W. WINCO JW Winco GN717-8-M12-C-ST Indexing Plunger (717-8-M12-C-ST)
- Te-Co Spring Plungers