Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, B/O, 3/8-16, PK5
Mfr # 52811X
Zoro # G0569423
original price:
$36.89
37% off
new price: $23.19
/pk 5, $4.64/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Finish black oxide
- Thread Size 3/8"-16
- Force 5.00 Initial, 10.00 Final
- Body Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52811X
- Zoro # G0569423
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Ball Size (In.) | 0.187 |
Body Width (In.) | 0.375 |
Body Length (In.) | 5/8 |
Body Dia. | 3/8 in |
Plunger Dia. | 0.1870 in |
Thread Length | 0.625 in |
Overall Length | 0.673 in |
Body Length | 0.625 in |
Plunger Width | 0.187 in |
Body Diameter | 0.375 in |
Description
Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 10 lbf, Flange Thickness Not Applicable, Initial Nose Force 5 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4" 82 Degree 3 Fluteute HSS Countersink (2001-1250)
- UNIVERSAL TOOL Extended Die Grinder, UT8728E (UT8728E)
- DRILL AMERICA .30mm HSS Jobber Length Drill Bit (DWDMM.30)
- DRILLCO 6-32, NITRO SPIRAL POINT TAPS - 2100N (21N006CP)
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 (5230801)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (53205X)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- Te-Co Spring Plungers