Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, #8-32, 11/32, PK5
Mfr # 52923X
Zoro # G0341774
product price: $16.79
/pk 5, $3.36/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material 303 Stainless Steel
- End Force Final (Lb.) 1.25
- Body Length (In.) 11/32
- Type Without Locking Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52923X
- Zoro # G0341774
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #8-32 |
Body Length (In.) | 11/32 |
Ball Size (In.) | 0.093 |
Body Width (In.) | #8-32 |
Overall Length | 11/32 in |
Body Length | 11/32 in |
Plunger Dia. | 0.0930 in |
Thread Length | 11/32 in |
Description
Spring Plunger, Thread Size #8-32, Thread Length 11/32 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.0930 in, Mounting Type Threaded, Body Length 11/32 in, Final Nose Force 1.25 lb, Initial Nose Force 0.5 lb, Overall Length 11/32 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Bright (Uncoated), Body Material Stainless Steel, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 12 In, Type 36 (C636-300)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX-2)
- MKT FASTENING Red Plastic Strip Load, Heavy Power, PK100 (25CS5)
- PROTO 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (J07527L)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5 (52406)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- TE-CO Plunger, Ball, SS, 1/4-20, 17/32, PK5 (52908)
- J.W. WINCO JW Winco GN717-3-M6-BK-ST Indexing Plunger (717-3-M6-BK-ST)
- Te-Co Spring Plungers