Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, #8-32, 11/32, PK5
Mfr # 52825X
Zoro # G2488342
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Ball Size (In.) 0.093
- Force 0.50 Initial, 1.25 Final
- Body Length (In.) 11/32
- Body Width (In.) #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52825X
- Zoro # G2488342
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.093 |
Body Length (In.) | 11/32 |
Body Width (In.) | #8-32 |
Thread Size | #8-32 |
Overall Length | 11/32 in |
Thread Length | 11/32 in |
Body Length | 11/32 in |
Plunger Dia. | 0.0930 in |
Description
Spring Plunger, Thread Size #8-32, Thread Length 11/32 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.0930 in, Mounting Type Threaded, Body Length 11/32 in, Final Nose Force 1.25 lb, Initial Nose Force 0.5 lb, Overall Length 11/32 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Level, Aluminum, 48 In, Red (LSX48)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- MILWAUKEE TOOL 3/8" Drive 1" Deep Socket (45-34-8032)
- DRILL AMERICA 11/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X11/16)
- TE-CO Spring Plunger Wrench, PK 2 (53002)
- TE-CO Hex Nose Plgr, Stl 5/8"-11, NoLck, PK2 (57205X)
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- TE-CO Plunger, Spring, SS, 5/16-18, 9/16, PK5 (53404)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- Te-Co Spring Plungers