Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, 5/16-18, PK5
Mfr # 52911X
Zoro # G2969994
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Force Final (Lb.) 4.50
- End Force Initial (Lb.) 2.00
- Finish 303 Stainless Steel
- Material 303 Stainless Steel
- Ball Material 440 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52911X
- Zoro # G2969994
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.156 |
Body Width (In.) | 0.313 |
Thread Size | 5/16"-18 |
Body Length (In.) | 37/64 |
Thread Length | 37/64 in |
Overall Length | 37/64 in |
Plunger Dia. | 0.1560 in |
Body Dia. | 5/16 in |
Body Length | 37/64 in |
Description
Spring Plunger, Thread Size 5/16 In.-18, Thread Length 37/64 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.0400 in, Mounting Type Threaded, Body Length 37/64 in, Final Nose Force 4.5 lb, Initial Nose Force 2 lb, Overall Length 37/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Bright (Uncoated), Body Material Stainless Steel, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 20511 (20511)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #32 (C23182)
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 5-Inch, 12-Inch Handle (S12HB)
- PELICAN Black Protective Case, 20.85"L x 12.7"W x 12-3/4"D (1460)
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 (5230801)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- TE-CO Plunger w/o Locking, Ball, 3/8, 5/8, PK5 (53810X01)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- Te-Co Spring Plungers