Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, #5-40, 1/4, PK5
Mfr # 52822X
Zoro # G0586241
product price: $16.79
/pk 5, $3.36/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Black Oxide
- Body Length (In.) 1/4
- Spring 302/304 Stainless
- Force 0.25 Initial, 0.75 Final
- Type Without Locking Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52822X
- Zoro # G0586241
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1/4 |
Body Width (In.) | #5-40 |
Ball Size (In.) | 0.062 |
Thread Size | #5-40 |
Body Length | 1/4 in |
Plunger Dia. | 0.0620 in |
Thread Length | 1/4 in |
Overall Length | 1/4 in |
Description
Spring Plunger, Thread Size #5-40, Thread Length 1/4 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.0620 in, Plunger Projection 0.0200 in, Mounting Type Threaded, Body Length 1/4 in, Final Nose Force 0.75 lb, Initial Nose Force 0.25 lb, Overall Length 1/4 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- URREA Air needle Scaler 4SCFM (UP125)
- WESTWARD 30 ft Tape Measure, 1 in Blade (1MKT2)
- BON TOOL Concrete Placer, Aluminum With Hook, 60" Aluminum Handle (22-212)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- TE-CO Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5 (52821)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, PK5 (53503X)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- Te-Co Spring Plungers