Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, 3/8-16, 5/8, PK5
Mfr # 52915X
Zoro # G0918504
product price: $21.89
/pk 5, $4.38/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Size (In.) 0.187
- Ball Material 440 Stainless Steel
- Finish 303 Stainless Steel
- Thread Size 3/8"-16
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52915X
- Zoro # G0918504
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.187 |
Thread Size | 3/8"-16 |
Body Length (In.) | 5/8 |
Body Width (In.) | 0.375 |
Plunger Dia. | 0.1870 in |
Body Length | 5/8 in |
Body Dia. | 3/8 in |
Overall Length | 5/8 in |
Thread Length | 5/8 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 5/8 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1870 in, Plunger Projection 0.0480 in, Mounting Type Threaded, Body Length 5/8 in, Final Nose Force 10 lb, Initial Nose Force 5 lb, Overall Length 5/8 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Stainless Steel, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 18 mm 6-Point Metric Deep Socket (1-2372)
- TOOLPRO Inner Leg for TP03648 (TPS5136M)
- MIRKA Intelligent Battery Bpa 10825 10.8V 2.5Ah (BPA10825)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52807)
- TE-CO Spring Plunger, PK 10 (69611X01)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- TE-CO Plunger, Press Fit, Steel, B/O, 1.100, PK5 (53604)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53405)
- S & W MANUFACTURING Brass Shrt Plunger, L-E, 1/4-20" (SWB10-4SL)
- Te-Co Spring Plungers