Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, #10-32, 33/64, PK5
Mfr # 52905X
Zoro # G2562332
product price: $17.29
/pk 5, $3.46/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Thread Size #10-32
- Body Width (In.) #10-32
- Ball Size (In.) 0.093
- End Force Final (Lb.) 1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52905X
- Zoro # G2562332
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #10-32 |
Body Width (In.) | #10-32 |
Ball Size (In.) | 0.093 |
Body Length (In.) | 33/64 |
Overall Length | 33/64 in |
Plunger Dia. | 0.0930 in |
Thread Length | 33/64 in |
Body Length | 33/64 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 33/64 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.0250 in, Mounting Type Threaded, Body Length 33/64 in, Final Nose Force 1.5 lb, Initial Nose Force 0.5 lb, Overall Length 33/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Bright (Uncoated), Body Material Stainless Steel, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10-32 Carbon Steel Hex Rethreading Die (DWTHX1032)
- BASCO Socket Wrench For 2" And 3/4" Plugs (RWS)
- URREA Ball-end Torx® key set Pc (4972TB)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket (SID13011)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- TE-CO Spring Plunger, Hvy, SS, 5/16-18x1 L, PK5 (5322301)
- TE-CO Spring Plunger, PK 10 (69401X01)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- TE-CO Spring Plunger, PK 10 (69611X01)
- Te-Co Spring Plungers