Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, #10-32, 33/64, PK5
Mfr # 52802X
Zoro # G3409691
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- End Force Final (Lb.) 3.00
- Thread Size #10-32
- End Force Initial (Lb.) 1.50
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52802X
- Zoro # G3409691
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #10-32 |
Body Length (In.) | 33/64 |
Body Width (In.) | #10-32 |
Ball Size (In.) | 0.093 |
Overall Length | 33/64 in |
Body Length | 33/64 in |
Plunger Dia. | 0.0930 in |
Thread Length | 33/64 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 33/64 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.0250 in, Mounting Type Threaded, Body Length 33/64 in, Final Nose Force 3 lb, Initial Nose Force 1.5 lb, Overall Length 33/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (45026)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 4" X 6" (48-20-7311)
- ONSRUD Routing End Mill, List # 62-816, 3 mm (62-816)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/8"-7 (T/A54967)
- TE-CO Plunger, Spring, SS, 1/4-20, 17/32, PK5 (53403)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54308)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52011X)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- S & W MANUFACTURING Ball Plunger, 303SS, SS Nose, 1/4-20"Thrd (SSW10-4BL)
- Te-Co Spring Plungers