Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5
Mfr # 52818
Zoro # G2460166
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 0.625
- Body Length (In.) 63/64
- Body Zinc Plated Yellow Chromate
- End Force Initial (Lb.) 7.00
- Force 7.00 Initial, 50.00 Final
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52818
- Zoro # G2460166
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.625 |
Body Length (In.) | 63/64 |
Ball Size (In.) | 0.375 |
Thread Size | 5/8"-11 |
Body Length | 63/64 in |
Thread Length | 63/64 in |
Plunger Dia. | 3/8 in |
Overall Length | 63/64 in |
Body Dia. | 5/8 in |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 63/64 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 3/8 in, Plunger Projection 0.0960 in, Mounting Type Threaded, Body Length 63/64 in, Final Nose Force 50 lb, Initial Nose Force 7 lb, Overall Length 63/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Gold, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-438 Wood Bull Float Only 48" (82-438)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- VEGA INDUSTRIES Phillips 2 Bit Finder x 3-1/2 (BFP2)
- HOWMET AEROSPACE Nose Assy, 6NCX2, 3/16 In (99-3201)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- TE-CO Plunger, Ball, SS, 5/8-11, 63/64, PK5 (52920)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- TE-CO Plunger, Spring W/Out Lock, #6-32, PK5 (53301X)
- Te-Co Spring Plungers