Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5
Mfr # 52810
Zoro # G2989901
product price: $16.75
/pk 5, $3.35/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Force 2.50 Initial, 5.00 Final
- Ball Material 440 Stainless Steel
- Ball Size (In.) 0.187
- Material Steel Body (12L14)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52810
- Zoro # G2989901
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-16 |
Ball Size (In.) | 0.187 |
Body Length (In.) | 5/8 |
Body Width (In.) | 0.375 |
Plunger Dia. | 0.1870 in |
Body Length | 5/8 in |
Body Dia. | 3/8 in |
Thread Length | 5/8 in |
Overall Length | 5/8 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 5/8 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.1870 in, Plunger Projection 0.0480 in, Mounting Type Threaded, Body Length 5/8 in, Final Nose Force 5 lb, Initial Nose Force 2.5 lb, Overall Length 5/8 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN STEP DRILL SET 3 PC (TL16503)
- DRILL AMERICA 9/16"-12 HSS Plug Tap and 31/64" HSS Drill Bit (POU9/16-12)
- DRILLCO 32PC S&D DRILL BIT STAND 1/2-1" BY 64ths W\Drill (1000N32)
- J.W. WINCO GN820.2-75-MFC Horizontal Toggle Clamp (820.2-75-MFC)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, 3.35 lb., PK5 (6390501)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- TE-CO Plunger, Ball, Steel, B/O, 1/4-20, 17/32, PK5 (52805)
- J.W. WINCO JW Winco GN717-4-M6-BK-NI Indexing Plunger (717-4-M6-BK-NI)
- Te-Co Spring Plungers