Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5
Mfr # 52806
Zoro # G3368714
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Locking Element
- Ball Travel (In.) 0.035
- Material Steel Body (12L14)
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Ball Material 440 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52806
- Zoro # G3368714
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 17/32 |
Ball Size (In.) | 0.125 |
Thread Size | 1/4"-20 |
Body Width (In.) | 0.250 |
Plunger Dia. | 1/8 in |
Overall Length | 17/32 in |
Body Length | 17/32 in |
Body Dia. | 1/4 in |
Thread Length | 17/32 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 17/32 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 1/8 in, Plunger Projection 0.0350 in, Mounting Type Threaded, Body Length 17/32 in, Final Nose Force 12 lb, Initial Nose Force 4 lb, Overall Length 17/32 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Gold, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8" AirGrip Cold Shrink Handle Wrap Tube (AG-102)
- TEKTON T30 Tip, 1/2 in. Drive, Torx (SHB24230)
- KNIPEX 7-1/4" Knipex TwinForce High Leverage Diagonal Cutter, Plastic Grip (73 71 180)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54308)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- LDR Plunger 3 in. L X 4.5 in. D (512 3420-K)
- Te-Co Spring Plungers