Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5
Mfr # 52813
Zoro # G0436353
product price: $14.59
/pk 5, $2.92/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Spring 302/304 Stainless
- End Force Final (Lb.) 6.00
- Body Length (In.) 3/4
- Material Steel Body (12L14)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52813
- Zoro # G0436353
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 3/4 |
Body Width (In.) | 0.500 |
Ball Size (In.) | 0.281 |
Thread Size | 1/2"-13 |
Plunger Dia. | 0.2810 in |
Body Length | 3/4 in |
Overall Length | 3/4 in |
Body Dia. | 1/2 in |
Thread Length | 3/4 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 3/4 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.2810 in, Plunger Projection 0.0720 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 6 lb, Initial Nose Force 3 lb, Overall Length 3/4 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Replacement Key for 5/8 in. Drill Chucks (07931)
- HOUGEN 15/16 in. X 6 in. 12,000-Series Annular Cutter (6-12230)
- STANLEY Chalk Line Reel, 100 ft, ABS, w/o Chalk (47-440)
- HHIP M2 X 0.4 H6 Thread Plug Gage Go-Nogo (4101-1102)
- TE-CO Spring Plunger Wrench, PK 2 (53002)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Plunger, Spring, SS, 1/4-20, 17/32, PK5 (53403)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Spring W/Out Lock, #10-32, 3/4, PK5 (53204X)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- TE-CO Plunger, Ball, Steel, B/O, 1/4-20, 17/32, PK5 (52805)
- Te-Co Spring Plungers