Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, Zinc, #10-32, 33/64, PK5
Mfr # 52801
Zoro # G2795755
product price: $13.95
/pk 5, $2.79/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Initial (Lb.) 0.50
- Ball Size (In.) 0.093
- Body Width (In.) #10-32
- Material Steel Body (12L14)
- Ball Travel (In.) 0.025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52801
- Zoro # G2795755
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.093 |
Body Width (In.) | #10-32 |
Thread Size | #10-32 |
Body Length (In.) | 33/64 |
Overall Length | 33/64 in |
Thread Length | 33/64 in |
Plunger Dia. | 0.0930 in |
Body Length | 33/64 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 33/64 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.0250 in, Mounting Type Threaded, Body Length 33/64 in, Final Nose Force 1.5 lb, Initial Nose Force 0.5 lb, Overall Length 33/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-181 Ball Jointer 3/4" With Wood Handle (21-181)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (72990D2B72415)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (16083)
- TRU-FLATE AIR BLOW GUN 1/4""FNPT (18215)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 (54202)
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 (6390101)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- Te-Co Spring Plungers