Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5
Mfr # 52817
Zoro # G2609905
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Black Oxide
- Ball Size (In.) 0.375
- Type With Locking Element
- End Force Final (Lb.) 18.00
- Force 9.00 Initial, 18.00 Final
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52817
- Zoro # G2609905
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.375 |
Thread Size | 5/8"-11 |
Body Width (In.) | 0.625 |
Body Length (In.) | 63/64 |
Body Dia. | 5/8 in |
Body Length | 63/64 in |
Overall Length | 63/64 in |
Plunger Dia. | 3/8 in |
Thread Length | 63/64 in |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 63/64 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 3/8 in, Plunger Projection 0.0960 in, Mounting Type Threaded, Body Length 63/64 in, Final Nose Force 18 lb, Initial Nose Force 9 lb, Overall Length 63/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Bronze, 3/4x3/8", No Handle (CC305-01)
- DIABLO High Carbon Steel Jig Saw Blades Sp, PK5 (DJT101BR5)
- HUSQVARNA DMND BLADE TRBO 7""X7/8"" (542761420)
- PROTO Screw Extractor, 21/32 (J9527)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5 (52406)
- TE-CO Plunger, Ball, Steel, Zinc, #10-32, 33/64, PK5 (52801)
- TE-CO Plunger, Ball W/Out Lock, #5-40, 1/4, PK5 (52822X)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52209X)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- TE-CO Plunger, Spring W/Out Lock, 3/4-10, PK2 (52210X)
- TE-CO Plunger, Spring, SS, 1/4-20, 3/4, PK5 (53207)
- Te-Co Spring Plungers