Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, B/O, 5/16-18, 37/64, PK5
Mfr # 52808
Zoro # G2189196
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Travel (In.) 0.040
- Body Black Oxide
- End Force Initial (Lb.) 4.00
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52808
- Zoro # G2189196
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 5/16"-18 |
Body Length (In.) | 37/64 |
Body Width (In.) | 0.313 |
Ball Size (In.) | 0.156 |
Thread Length | 37/64 in |
Overall Length | 37/64 in |
Plunger Dia. | 0.1560 in |
Body Dia. | 5/16 in |
Body Length | 37/64 in |
Description
Spring Plunger, Thread Size 5/16 In.-18, Thread Length 37/64 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.0400 in, Mounting Type Threaded, Body Length 37/64 in, Final Nose Force 9 lb, Initial Nose Force 4 lb, Overall Length 37/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Ionizing Air Gun, 120VAC, 7ft.L, Gray/Black (980)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- DRILL AMERICA 23/32" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH23/32)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30LS)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO Plunger, Ball W/Out Lock, 3/8-16, 5/8, PK5 (52915X)
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 (5230801)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52807)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- Te-Co Spring Plungers