Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5
Mfr # 52821
Zoro # G2942466
product price: $18.45
/pk 5, $3.69/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring 302/304 Stainless
- Force 0.12 Initial, 0.50 Final
- Ball Size (In.) 0.062
- Type With Locking Element
- Ball Travel (In.) 0.020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52821
- Zoro # G2942466
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.062 |
Thread Size | #4-48 |
Body Length (In.) | 3/16 |
Body Width (In.) | #4-48 |
Thread Length | 3/16 in |
Body Length | 3/16 in |
Plunger Dia. | 0.0620 in |
Overall Length | 3/16 in |
Description
Spring Plunger, Thread Size #4-48, Thread Length 3/16 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.0620 in, Plunger Projection 0.0200 in, Mounting Type Threaded, Body Length 3/16 in, Final Nose Force 0.5 lb, Initial Nose Force 0.12 lb, Overall Length 3/16 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7607)
- TIBET ALMOND STICK Tibet Almond Stick (8007300001)
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (60-126MW)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-2X-5PK)
- TE-CO Spring Plunger, PK 10 (69611X01)
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- Te-Co Spring Plungers