Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, B/O, 1/4-20, 17/32, PK5
Mfr # 52805
Zoro # G0643946
product price: $14.95
/pk 5, $2.99/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material 440 Stainless Steel
- Spring 302/304 Stainless
- Force 3.00 Initial, 7.00 Final
- Finish black oxide
- Ball Travel (In.) 0.035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52805
- Zoro # G0643946
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 17/32 |
Body Width (In.) | 0.250 |
Ball Size (In.) | 0.125 |
Thread Size | 1/4"-20 |
Plunger Dia. | 1/8 in |
Thread Length | 0.531 in |
Body Dia. | 1/4 in |
Body Length | 0.531 in |
Overall Length | 0.566 in |
Plunger Width | 0.125 in |
Body Diameter | 0.25 in |
Description
Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 7 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- KIPP Adjustable Handle, Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel (K0123.2A31)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 4" (59113)
- KIPP Ball lock pins with T-grip, self-locking (K0366.25812070)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (52005X)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 1.88, PK2 (54353)
- TE-CO Spring Plunger, PK 10 (69611X01)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- J.W. WINCO JW Winco GN817.4-6-9-1/2X13-BK Indexing Plunger (817.4-6-9-1/2X13-BK)
- Te-Co Spring Plungers