Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5
Mfr # 52814
Zoro # G2142427
product price: $19.49
/pk 5, $3.90/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spring 302/304 Stainless
- Material Steel Body (12L14)
- Ball Size (In.) 0.281
- Thread Size 1/2"-13
- Force 6.00 Initial, 12.00 Final
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52814
- Zoro # G2142427
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.281 |
Thread Size | 1/2"-13 |
Body Width (In.) | 0.500 |
Body Length (In.) | 3/4 |
Body Dia. | 1/2 in |
Plunger Dia. | 0.2810 in |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Thread Length | 3/4 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 3/4 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.2810 in, Plunger Projection 0.0720 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 12 lb, Initial Nose Force 6 lb, Overall Length 3/4 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- DEWALT 1/2" 10 Pc. Socket Set - IMPACT READY(R) (DW22812)
- DRILL AMERICA 7/8"-28x2" OD HSS Round Adjustable Die Special (DWTSR2-7828)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #29 (C23185)
- TE-CO Plunger, Spring W/Out Lock, #8-32, PK5 (52003X)
- TE-CO Plunger, Spring W/Out Lock, #10-32, 3/4, PK5 (53204X)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 (53706)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52209X)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- KIPP Indexing Plungers, inch (K0340.11CWA2)
- Te-Co Spring Plungers