Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, B/O, #10-32, 33/64, PK5
Mfr # 52802
Zoro # G3249644
original price:
$18.95
6% off
new price: $17.65
/pk 5, $3.53/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 33/64
- Body Black Oxide
- Spring 302/304 Stainless
- Type With Locking Element
- Ball Material 440 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52802
- Zoro # G3249644
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 33/64 |
Ball Size (In.) | 0.093 |
Body Width (In.) | #10-32 |
Thread Size | #10-32 |
Overall Length | 33/64 in |
Thread Length | 33/64 in |
Body Length | 33/64 in |
Plunger Dia. | 0.0930 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 33/64 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.0250 in, Mounting Type Threaded, Body Length 33/64 in, Final Nose Force 3 lb, Initial Nose Force 1.5 lb, Overall Length 33/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- SLUGGER BY FEIN Countersink, HSS, 1-1/2" dia., Single Ended (64298150820)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 1/2 in L (54TM09)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 7/16-20 UNF (MS16142-4R)
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, PK5 (53503X)
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 (54202)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52209X)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- Te-Co Spring Plungers