Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, 5/16-18, 37/64, PK5
Mfr # 52807
Zoro # G0335492
product price: $16.35
/pk 5, $3.27/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Zinc Plated Clear Chromate
- Body Length (In.) 37/64
- Thread Size 5/16"-18
- End Force Initial (Lb.) 2.00
- Body Width (In.) 0.313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52807
- Zoro # G0335492
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 37/64 |
Thread Size | 5/16"-18 |
Body Width (In.) | 0.313 |
Ball Size (In.) | 0.156 |
Body Length | 37/64 in |
Thread Length | 37/64 in |
Overall Length | 37/64 in |
Body Dia. | 5/16 in |
Plunger Dia. | 0.1560 in |
Description
Spring Plunger, Thread Size 5/16 In.-18, Thread Length 37/64 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.0400 in, Mounting Type Threaded, Body Length 37/64 in, Final Nose Force 4.5 lb, Initial Nose Force 2 lb, Overall Length 37/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Thrust Bearing for 1ELG5, 1ELH8 Cutters (HC1D)
- DEWALT Marking Chalk, Permanent, Red, 8 oz. (DWHT47069L)
- KLEIN TOOLS Replacement Handles for 7-Inch Pliers (70)
- SATA E-Torx Box Wrench Set, 4 Pc. (ST09012SJ)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 (54202)
- TE-CO Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5 (52821)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- J.W. WINCO JW Winco GN717-8-M12-BK-ST Indexing Plunger (717-8-M12-BK-ST)
- Te-Co Spring Plungers