Shop All Spring Plungers
Te-Co
Plunger, Ball, Std, Steel, 1/4, 17/32, PK5
Mfr # 5380501
Zoro # G6331053
product price: $19.15
/pk 5, $3.83/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Controlled End Forces
- Ball Travel (In.) 0.035
- Spring Stainless Steel
- Thread Size 1/4"-20
- End Force Final (Lb.) 7.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5380501
- Zoro # G6331053
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | 1/4"-20 |
Ball Size (In.) | 0.125 |
Body Length (In.) | 17/32 |
Body Width (In.) | 0.250 |
Plunger Dia. | 1/8 in |
Overall Length | 0.566 in |
Body Dia. | 1/4 in |
Thread Length | 0.531 in |
Body Length | 0.531 in |
Body Diameter | 0.25 in |
Plunger Width | 0.125 in |
Description
Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 7 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 1/4" SAE Socket, 12 Points (M-1208)
- BON TOOL Bon 12-507 Screed, Mag 2" X 4", 20 Foot (12-507)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Taper Tap (DWT60775)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- J.W. WINCO JW Winco GN717-8-M12-BK-ST Indexing Plunger (717-8-M12-BK-ST)
- Te-Co Spring Plungers