Shop All Spring Plungers
Te-Co
Plunger, Ball, Std, SS, #5, 1/4, PK5
Mfr # 5383101
Zoro # G6973924
product price: $25.99
/pk 5, $5.20/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish 303 Stainless Steel
- Type With Locking Element
- Ball Material Nylon
- Force Standard
- Thread Size #5-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5383101
- Zoro # G6973924
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #5-40 |
Ball Size (In.) | 0.062 |
Body Length (In.) | 1/4 |
Body Width (In.) | #5 |
Plunger Dia. | 0.0620 in |
Overall Length | 0.27 in |
Thread Length | 0.25 in |
Body Length | 0.25 in |
Body Diameter | 0.125 in |
Plunger Width | 0.062 in |
Description
Ball Plunger, Thread Size #5-40, Thread Length 0.25 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0620 in, Plunger Projection 0.02 in, Mounting Type Slotted Drive, Body Length 0.25 in, Final Nose Force 0.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 0.27 in, Plunger Width 0.062 in, Thread Pitch 0.025 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M6x1 (C65801)
- SPEARE TOOLS Adjustable Quick Cutter Hole Saw (AB1027)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x1-1/2x3-1/4 (C42857)
- WESTWARD K 4-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW6)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 (52604)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 (5230801)
- TE-CO Plunger, Press Fit, Steel, B/O, 1.100, PK5 (53604)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- S & W MANUFACTURING Brass Shrt Plunger, L-E, 3/8-16" (SWB10-6SL)
- Te-Co Spring Plungers