Shop All Spring Plungers
Te-Co
Plunger, Ball, Std, SS, 1/4, 17/32, PK5
Mfr # 5383801
Zoro # G6331272
product price: $24.29
/pk 5, $4.86/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Size (In.) 0.125
- Body Width (In.) 0.250
- Finish 303 Stainless Steel
- Body 303 Stainless Steel
- Spring Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5383801
- Zoro # G6331272
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.125 |
Body Width (In.) | 0.250 |
Body Length (In.) | 17/32 |
Thread Size | 1/4"-20 |
Body Length | 17/32 in |
Plunger Dia. | 1/8 in |
Overall Length | 17/32 in |
Body Dia. | 1/4 in |
Thread Length | 17/32 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 17/32 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/8 in, Plunger Projection 0.0350 in, Mounting Type Threaded, Body Length 17/32 in, Final Nose Force 7 lb, Initial Nose Force 3 lb, Overall Length 17/32 in, Handle Type Slotted Drive, Application Controlled End Force, Body Finish Black Oxide, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Hand File - Swiss Pattern, Cut 2 (12612)
- RECOIL Threaded Insert Blade (2KRPC-06K)
- RICHELIEU HARDWARE 7 1/4-inch (184 mm) Carbide Tooth Circular Framing and Ripping Saw Blade Set, PK 3 (431680)
- DRILLCO 13PC METRIC SET 1mm-7mm BY .5mm (800A13)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52909X)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- TE-CO Plunger, Spring, SS, 1/4-20, 17/32, PK5 (53403)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- J.W. WINCO JW Winco GN717-3-M6-CK-NI Indexing Plunger (717-3-M6-CK-NI)
- Te-Co Spring Plungers