Shop All Spring Plungers
Te-Co
Plunger, Ball, SS, #6-40, 5/16, PK5
Mfr # 52903
Zoro # G2100192
product price: $20.75
/pk 5, $4.15/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Force 0.50 Initial, 1.00 Final
- Plunger Travel (In.) 0.093
- Material 303 Stainless Steel
- Type With Locking Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52903
- Zoro # G2100192
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.078 |
Thread Size | #6-40 |
Body Length (In.) | 5/16 |
Body Width (In.) | #6-40 |
Overall Length | 5/16 in |
Plunger Dia. | 0.0780 in |
Thread Length | 5/16 in |
Body Length | 5/16 in |
Description
Spring Plunger, Thread Size #6-40, Thread Length 5/16 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0780 in, Plunger Projection 0.0230 in, Mounting Type Threaded, Body Length 5/16 in, Final Nose Force 1 lb, Initial Nose Force 0.5 lb, Overall Length 5/16 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Bright (Uncoated), Body Material Stainless Steel, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 17mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4917MCF)
- DEWALT IMPACT READY(R) 1" 1/2" Drive 6pt Deep Socket (DW22942)
- MILWAUKEE TOOL 12" Pry Bar (45-74-9212)
- STABILA Digital Level, Frame Aluminum, 24" L (39524)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54308)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54416)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- TE-CO Plunger, Spring, SS, 1/2-13, 3/4, PK5 (53506)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- Te-Co Spring Plungers