Shop All Spring Plungers
Te-Co
Plunger, Ball, SS, 5/16-18, 37/64, PK5
Mfr # 52913
Zoro # G1653346
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Locking Element
- Ball Material 440 Stainless Steel
- Finish 303 Stainless Steel
- Body Width (In.) 0.313
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 52913
- Zoro # G1653346
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.313 |
Thread Size | 5/16"-18 |
Ball Size (In.) | 0.156 |
Body Length (In.) | 37/64 |
Overall Length | 37/64 in |
Body Length | 37/64 in |
Body Dia. | 5/16 in |
Thread Length | 37/64 in |
Plunger Dia. | 0.1560 in |
Description
Spring Plunger, Thread Size 5/16 In.-18, Thread Length 37/64 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.0400 in, Mounting Type Threaded, Body Length 37/64 in, Final Nose Force 17 lb, Initial Nose Force 6 lb, Overall Length 37/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Gold, Body Material Stainless Steel, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4685)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x4"x6-1/2" (C30840)
- KT PRO Combination Speed Wrench, 2 Way Locking (G2130S14)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- TE-CO Plunger w/o Locking, Ball, 3/8, 5/8, PK5 (53810X01)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, 1, PK5 (52206)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- Te-Co Spring Plungers