Shop All Spring Plungers
Te-Co
Plunger, Ball, SS, 5/16-18, 37/64, PK5
Mfr # 52911
Zoro # G0499545
product price: $33.15
/pk 5, $6.63/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 0.313
- Plunger Travel (In.) 0.312
- Ball Size (In.) 0.156
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Ball Material 440 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52911
- Zoro # G0499545
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.313 |
Ball Size (In.) | 0.156 |
Body Length (In.) | 37/64 |
Thread Size | 5/16"-18 |
Plunger Dia. | 0.1560 in |
Body Dia. | 5/16 in |
Body Length | 0.578 in |
Thread Length | 0.578 in |
Overall Length | 0.618 in |
Plunger Width | 0.156 in |
Body Diameter | 0.313 in |
Description
Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 5.5 mm Size, Standard Socket, black oxide (J69055M)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- STARRETT 1-7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0178)
- BOSCH Spade Bit, 1/2 In (DLSB1005)
- TE-CO Plunger, Spring W/Out Lock, 1-8, PK2 (52211X)
- TE-CO Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5 (52406)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- TE-CO Spring Plunger, PK 10 (69401X01)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- Te-Co Spring Plungers