Shop All Spring Plungers
Te-Co
Plunger, Ball, SS, 3/8-16, 5/8, PK5
Mfr # 52915
Zoro # G2285771
original price:
$41.85
9% off
new price: $37.69
/pk 5, $7.54/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ball Travel (In.) 0.048
- Body Length (In.) 5/8
- Force 5.00 Initial, 10.00 Final
- Spring Stainless Steel
- End Force Initial (Lb.) 5.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52915
- Zoro # G2285771
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 5/8 |
Thread Size | 3/8"-16 |
Body Width (In.) | 0.375 |
Ball Size (In.) | 0.187 |
Body Length | 0.625 in |
Thread Length | 0.625 in |
Body Dia. | 3/8 in |
Plunger Dia. | 0.1870 in |
Overall Length | 0.673 in |
Body Diameter | 0.375 in |
Plunger Width | 0.187 in |
Description
Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 10 lbf, Flange Thickness Not Applicable, Initial Nose Force 5 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Mason Line 100Ft Yellow (11112)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 7/16 (C03155)
- GREENLEE Wheel-12X1.75 W/.750 Id 555-M2 (52398)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- TE-CO Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5 (52821)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- TE-CO Plunger, Spring, SS, 1/2-13, 3/4, PK5 (53506)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (52005X)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- Te-Co Spring Plungers