Shop All Spring Plungers
Te-Co
Plunger, Ball, SS, 1/4-20, 17/32, PK5
Mfr # 52908
Zoro # G2214231
original price:
$31.25
9% off
new price: $28.15
/pk 5, $5.63/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 17/32
- Type With Locking Element
- Material 303 Stainless Steel
- Thread Size 1/4"-20
- End Force Initial (Lb.) 2.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52908
- Zoro # G2214231
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 17/32 |
Thread Size | 1/4"-20 |
Body Width (In.) | 0.250 |
Ball Size (In.) | 0.125 |
Overall Length | 0.566 in |
Thread Length | 0.531 in |
Body Length | 0.531 in |
Body Dia. | 1/4 in |
Plunger Dia. | 1/8 in |
Plunger Width | 0.125 in |
Body Diameter | 0.25 in |
Description
Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Wheelchair Groover 2-1/4", 8"x10-1/2 (CF093)
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- MAYHEW PRO 3/8 Hollow Punch (50505)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 6 In. (59014)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (52005X)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Spring, Steel, B/O, 1-8, PK2 (52013)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- Te-Co Spring Plungers