Shop All Spring Plungers
Te-Co
Plunger, Ball, SS, 1/2-13, 3/4, PK5
Mfr # 52917
Zoro # G3482035
product price: $37.25
/pk 5, $7.45/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Travel (In.) 0.072
- Body Length (In.) 3/4
- Force 3.00 Initial, 6.00 Final
- Type With Locking Element
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52917
- Zoro # G3482035
- UPC # 094705538913
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 3/4 |
Thread Size | 1/2"-13 |
Body Width (In.) | 0.500 |
Ball Size (In.) | 0.281 |
Overall Length | 3/4 in |
Body Dia. | 1/2 in |
Plunger Dia. | 0.2810 in |
Thread Length | 3/4 in |
Body Length | 3/4 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 3/4 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2810 in, Plunger Projection 0.0720 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 6 lb, Initial Nose Force 3 lb, Overall Length 3/4 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Bright (Uncoated), Body Material Stainless Steel, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco C4R 5-Blade Downspout Crimper (C4R)
- IDEAL 4 1/2 in Coax Cable Stripper 1/4 in (45-605)
- PROTO 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4942CF)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" 12 Point SAE Sh (CMMT47512)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- TE-CO Spring Plunger Wrench, PK 2 (53002)
- TE-CO Plunger, Spring, Steel, B/O, 3/4-10, PK2 (52012)
- TE-CO Plunger, Ball, SS, 5/8-11, 63/64, PK5 (52920)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- Te-Co Spring Plungers