Shop All Spring Plungers
Te-Co
Plunger, Ball, SS, #10-32, 33/64, PK5
Mfr # 52906
Zoro # G3307035
product price: $18.99
/pk 5, $3.80/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force 1.50 Initial, 3.00 Final
- Body Length (In.) 33/64
- Ball Travel (In.) 0.025
- Type With Locking Element
- End Force Initial (Lb.) 1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 52906
- Zoro # G3307035
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 33/64 |
Ball Size (In.) | 0.093 |
Thread Size | #10-32 |
Body Width (In.) | #10-32 |
Plunger Dia. | 0.0930 in |
Thread Length | 33/64 in |
Overall Length | 33/64 in |
Body Length | 33/64 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 33/64 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.0250 in, Mounting Type Threaded, Body Length 33/64 in, Final Nose Force 3 lb, Initial Nose Force 1.5 lb, Overall Length 33/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Stainless Steel, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Multi-Surface Scanner, 18V Lithium (DWD181ZJ)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/4-20UNC (342522)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 6 (C6-3/8-120)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 17mm (82584)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- TE-CO Plunger, Spring W/Out Lock, #6-32, 3/8, PK5 (53508X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, PK5 (53503X)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- Te-Co Spring Plungers