Shop All Spring Plungers
Te-Co
Plunger, Ball, Lgt, Steel, 3/8, 5/8, PK5
Mfr # 5381001
Zoro # G6331105
product price: $18.69
/pk 5, $3.74/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Length (In.) 5/8
- Material Steel Body (12L14)
- Force Light
- End Force Initial (Lb.) 2.50
- Spring Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5381001
- Zoro # G6331105
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 5/8 |
Body Width (In.) | 0.375 |
Thread Size | 3/8"-16 |
Ball Size (In.) | 0.187 |
Overall Length | 0.673 in |
Body Dia. | 3/8 in |
Thread Length | 0.625 in |
Body Length | 0.625 in |
Plunger Dia. | 0.1870 in |
Body Diameter | 0.375 in |
Plunger Width | 0.187 in |
Description
Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.5 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Insulated Screwdriver, Phillips 2"x8-1/3" Phillips #2 (VDE 2160 PH 2)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 (C23831)
- DAYTON Arbor Press, 11-3/4" Swing, 21-1/2" H (467L17)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS549JVN)
- TE-CO Plunger, Press Fit, Steel, B/O, 1.100, PK5 (53604)
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 (6390101)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- TE-CO Plunger, Spring, SS, 1/2-13, 3/4, PK5 (53506)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- J.W. WINCO JW Winco GN717-5-M8-C-ST Indexing Plunger (717-5-M8-C-ST)
- Te-Co Spring Plungers