Shop All Spring Plungers
Te-Co
Plunger, Ball, Hvy, Steel, 1/4, 17/32, PK5
Mfr # 5380601
Zoro # G6331062
product price: $19.39
/pk 5, $3.88/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Size (In.) 0.125
- Body Width (In.) 0.250
- Material Steel Body (12L14)
- Ball Travel (In.) 0.035
- Force Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 5380601
- Zoro # G6331062
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.125 |
Body Width (In.) | 0.250 |
Thread Size | 1/4"-20 |
Body Length (In.) | 17/32 |
Thread Length | 0.531 in |
Overall Length | 0.566 in |
Plunger Dia. | 1/8 in |
Body Dia. | 1/4 in |
Body Length | 0.531 in |
Body Diameter | 0.25 in |
Plunger Width | 0.125 in |
Description
Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel, Handle Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Scraper Putty Knife, 1-1/2" Flexible (KTI-70017)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YV19)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Bulldog Aviation Snip (MWT-6716B)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- TE-CO Plunger, Ball, Steel, Zinc, #10-32, 33/64, PK5 (52801)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52011X)
- TE-CO Plunger, Spring, SS, 5/16-18, 9/16, PK5 (53504)
- TE-CO Plunger, Spring W/Out Lock, #10-32, 3/4, PK5 (53204X)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- Te-Co Spring Plungers