Shop All Clamping Kits
Te-Co
Plain Clamp, 2 In, 10 In, 1-1/2 In
Mfr # 30415
Zoro # G0611073
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/2 in
- Overall Width 2 in
- Clamp Type Plain Clamp
- Material - Machining Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 30415
- Zoro # G0611073
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 2 in |
Overall Length | 10 in |
Slot Size | 2.9380 in |
Details
Item | Fixture Clamp |
Thickness | 1 1/2 in |
Clamp Type | Plain Clamp |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Features | Case Hardened |
Description
Fixture Clamp, Plain Clamp, Overall Length 10 in, Thickness 1 1/2 in, Slot Size 2.9380 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Standard Socket, black oxide (68102)
- MALCO Hand Notcher, 30 Degrees V-Notch, 8 in, Steel (N1R)
- TITAN Telescoping Magnetic Pickup Tool (TIT11663)
- WESTWARD Floor Scraper Blade, Replacement, 8 In (13P534)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- TE-CO Clamping Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- TE-CO Serrated End Clamp, 2 In, 10 In, 1-1/2 In (30515)
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- Te-Co Machining Clamps & Accessories